Shop All Socket Sets
Williams
1/4" Drive Socket Set
Mfr # MSM-17HFTB
Zoro # G6517126
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Polished Chrome
- Includes (1) 5-1/2" Enclosed Head Ratchet; (1) 2" Extension; (1) 6" Extension; (1) Spinner Handle; (1) Universal Joint; (11) 1/4" Drive Shallow Sockets of 7/8" Length: 4mm,5mm,5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm; (1) 1/4" Drive Shallow Socket of 29/32" Length: 14mm; (1) Metal Tool Box
- Material Chrome Vanadium Steel
- Socket Type Shallow
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # MSM-17HFTB
- Zoro # G6517126
- UPC # 662459323040
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Size | 4mm,5mm,5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm |
Overall Length | Various |
Details
Finish | High Polished Chrome |
Includes | (1) 5-1/2" Enclosed Head Ratchet; (1) 2" Extension; (1) 6" Extension; (1) Spinner Handle; (1) Universal Joint; (11) 1/4" Drive Shallow Sockets of 7/8" Length: 4mm,5mm,5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm; (1) 1/4" Drive Shallow Socket of 29/32" Length: 14mm; (1) Metal Tool Box |
Item | Socket Set,1/4" D,6Pt,17pcs.,w/Box |
Material | Chrome Vanadium Steel |
Socket Type | Shallow |
SAE or Metric | Metric |
Number of Points | 6 |
Tether Ready | No |
Description
Socket Set,1/4 In. D,6Pt,17pcs.,w/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE Replacement Ram, PanaPress, Mild Steel (590)
- TUNGALOY Collet, ER32, 1/4in (4500563)
- BONDHUS 8mm Hollow Shaft Nut Driver - Tagged & Barcoded (48472)
- DRILL AMERICA 3/4"x24" Carbide Tipped Masonry Drill Bit (DAM24X3/4)
- WILLIAMS 1/2" Drive Deep Socket Set (WSSD-11RC)
- WILLIAMS 1/2" Drive Socket Set (WSS-23RC)
- WILLIAMS 1/2" Drive SAE, 23 pcs (50668)
- WILLIAMS 3/8" Drive Socket Set (50673)
- WILLIAMS 3/8" Drive Socket Set (MSB-12RC)
- WILLIAMS 1/2" Drive Socket Set (32904)
- CTA MANUFACTURING $4-Pc Spark Plug Socket Set Euro (CTA2030)
- Williams Sockets & Ratchets