Shop All Socket Sets
Williams
1/4" Drive Socket Set
Mfr # MSM-17HF
Zoro # G6517135
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Various
- Finish Chrome plated
- Socket Type Shallow
- Material Chrome Vanadium Steel
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # MSM-17HF
- Zoro # G6517135
- UPC # 662459323026
- Country of Origin United States
- Category Socket Sets
Dimensions
Overall Length | Various |
Drive Size | 1/4" |
Size | 4mm,5mm,5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm |
Details
Item | Socket Set,1/4" D,6Pt,17pcs. |
Finish | Chrome plated |
Socket Type | Shallow |
Material | Chrome Vanadium Steel |
Number of Points | 6 |
Includes | (1) 5-1/2" Enclosed Head Ratchet; (1) 2" Extension; (1) 6" Extension; (1) Spinner Handle; (1) Universal Joint; (11) 1/4" Drive Shallow 6-Point Socketsss of 7/8" Length: 4mm,5mm,5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm; (1) 1/4" Drive Shallow 6-Point Socketss of 29/32" Length: 14mm |
SAE or Metric | Metric |
Description
Socket Set,1/4 In. D,6Pt,17pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 2-1/4 in. x 2 in. 12,000-Series Annular Cutter (12272)
- PROTO Nutdriver Set, 12 Pieces, Ergonomic Handle (J1212MNDS)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, inch (K0137.1A22)
- HOUGEN 11/16 in. X 6 in. Copperhead Carbide Tip Annular Cutter (6-18222)
- WILLIAMS 1/2" Drive Socket Set (32943)
- WILLIAMS 1/4" Drive Socket Set, 12 pcs (MSM-12HRC)
- WILLIAMS 1/2" Drive Shallow Socket Set (MSS-24RC)
- WILLIAMS 1/2" Drive Socket Set (WSS-23RC)
- WILLIAMS Socket Set, 12 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWMSB-12RC)
- WILLIAMS 3/8" Drive Socket Set (31904)
- CTA MANUFACTURING SPARK PLUG & GLOW 6 PC SKT SET (CTA7392)
- Williams Sockets & Ratchets