Shop All Socket Sets
Williams
1/4" Drive Socket Set
Mfr # 30925
Zoro # G6531491
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 12
- Size 4mm,5mm,5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm
- Overall Length 1"
- SAE or Metric Metric
- Finish High Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 30925
- Zoro # G6531491
- UPC # 662459328977
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Size | 4mm,5mm,5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm |
Overall Length | 1" |
Drive Size | 1/4" |
Details
Number of Points | 12 |
SAE or Metric | Metric |
Finish | High Polished Chrome |
Item | Socket Set,1/4" D,12Pt,12pcs. |
Material | Chrome Vanadium Steel |
Socket Type | Shallow |
Includes | (12) 1/4" Drive Shallow Sockets |
Tether Ready | No |
Product Type | Socket Set,1/4" D,12Pt,12pcs. |
Description
Socket Set,1/4 In. D,12Pt,12pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Metal Knob Plunger, 0.75 In, 3/8-16, 0.22 (GP6C--SM--L--21)
- WESTWARD Hand Drilling Hammer, 3 Lb, Fiberglass (2DBU5)
- DRILL AMERICA 3/8"x18" Carbide Tipped Masonry Drill Bit (DAM18X3/8)
- MICRO 100 Boring Bar, 10 in L, Steel (TBBL-001)
- WILLIAMS 1/2" Drive Socket Set (WSS-30F)
- WILLIAMS 3/8" Drive Socket Set (MSB-12HRC)
- WILLIAMS Williams Basic Tool Set, 1/2" D 25 pcs. Met (50619)
- WILLIAMS 3/8" Drive Deep Socket Set, 13 pcs (WSBD-13RC)
- WILLIAMS 1/2" Drive Socket Set (WSS-23RC)
- WILLIAMS Socket Set, 13 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWWS-2-13)
- GEARWRENCH 10 Pc 14 Drive 12 Point Deep SAE Socket Set (KDT80309D)
- Williams Socket Sets