Shop All Socket Sets
Williams
1/4" Drive Socket Set
Mfr # 30904-TH
Zoro # G7615730
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Standard Length Hex Bit
- Number of Points 6
- Finish High Polished Chrome
- Overall Length 1-13/32"
- Includes (6) 1/4" Drive Hex Bit Sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 30904-TH
- Zoro # G7615730
- UPC # 662459974457
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Overall Length | 1-13/32" |
Drive Size | 1/4" |
Size | 3mm,4mm,5mm,6mm,7mm,8mm |
Details
Item | Socket Set,1/4" Dr.,6 pcs. |
Socket Type | Standard Length Hex Bit |
Number of Points | 6 |
Finish | High Polished Chrome |
Includes | (6) 1/4" Drive Hex Bit Sockets |
SAE or Metric | Metric |
Description
Socket Set,1/4 In. Dr.,6 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 5/16in Size (J1210A)
- STEELMAN Diamond Cut Burr, Adapter, 1/4" (18241A)
- CHANNELLOCK 12 1/2 in Griplock V-Jaw Tongue and Groove Plier, Serrated (GL12)
- WESTWARD 24 oz. Ball Peen Hammer, 13-1/2" Steel Handle (6DWN0)
- WILLIAMS 3/8" Drive Socket Set, 13 pcs (WSB-13HRC)
- WILLIAMS 3/8" Drive Deep Socket Set (MSBD-19HRC)
- WILLIAMS 1/4" Drive Deep Socket Set (30941)
- WILLIAMS Socket Set, 13 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWMS-2-13H)
- WILLIAMS 3/8" Drive Socket Set (50671)
- WILLIAMS Socket Set, 12 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWMSB-12RC)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8029)
- Williams Sockets & Ratchets