Shop All Socket Sets
Williams
1/4" Drive SAE, 27 pcs
Mfr # WSM-26HF
Zoro # G7065591
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type SAE
- Includes (27) 3/8" Drive Socket and Drive tool Set (1) 5 1/2" Enclosed Head Ratchet; (2) Extension 2", 6"; (1) Spinner Handle; (1) Universal Joint; Shallow 6-Point Socket 5/32", 7/32", 3/16", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", Deep 6-Point Socket 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"
- SAE or Metric SAE
- Number of Pieces 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSM-26HF
- Zoro # G7065591
- UPC # 662459908247
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | Socket and Drive Tool Set |
Measurement Type | SAE |
Includes | (27) 3/8" Drive Socket and Drive tool Set (1) 5 1/2" Enclosed Head Ratchet; (2) Extension 2", 6"; (1) Spinner Handle; (1) Universal Joint; Shallow 6-Point Socket 5/32", 7/32", 3/16", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", Deep 6-Point Socket 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16" |
SAE or Metric | SAE |
Number of Pieces | 27 |
Material | Vanadium Steel |
Finish | High Grade Chrome |
Tether Ready | No |
Description
Socket Tool Set,1/4 In. D,6 Pt,26 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" (115mm) Small Angle Grinder Kit (DWE402K)
- KLEVER Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polymer, 10PK (KCJ-4B-30)
- ERICKSON Collet, Tap 1/4 P (LTC025P)
- WESTWARD Heat Gun Kit, Electric Powered, 120V AC, Variable Temp. Setting, 1,200 W Watt, Pistol Handle (4HWK2)
- WILLIAMS 1/2" Drive Socket Set (50609)
- WILLIAMS 1/2" Drive Deep Socket Set (WSSD-11RC)
- WILLIAMS 3/8" Drive Ball Hex Socket Set (WSBB-7RC)
- WILLIAMS 1/2" Drive Socket Set (WSS-30F)
- WILLIAMS 3/8" Drive Socket Set (MSB-12HRC)
- WILLIAMS 3/8" Drive Socket Set (MSB-12RC)
- VIM PRODUCTS VIM Tools 50-Piece Impact Master Set - 3/8 in. Square Drive (IMPACT50)
- Williams Sockets & Ratchets