Shop All Hand Ratchets
Williams
1/4" Drive Repair Kit, Chrome plated
Mfr # M-42RK
Zoro # G6517205
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Finish Chrome plated
- SAE or Metric SAE
- Sub-Category Williams
- For Use With Flex Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # M-42RK
- Zoro # G6517205
- UPC # 662459200167
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 1/4" |
Details
Item | Repair Kit |
Finish | Chrome plated |
SAE or Metric | SAE |
Sub-Category | Williams |
For Use With | Flex Handle |
Description
Flex Handle,1/4 In. D,Repair Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Aluminum Oxide Grinding Wheel (541)
- SIMONDS File HDL, #10, Wood, Friction Fit (73992150)
- IRWIN Hanson High Carbon Steel SAE Fraction Tap 1/2 in. - 20 1 pc (1445)
- WERA ACR Bit, PH2x50mm, 1/4"Hex, PK10 (05346286001)
- WILLIAMS 3/4" Drive Hand Ratchet, Chrome plated (H-51AB)
- WILLIAMS 1/4" Drive Hand Ratchet, Industrial Black (MB-52EHA)
- WILLIAMS 11-5/16", 15" Ratchet Repair Kit S-52A& S-53, Chrome (JHWS-52ARK)
- WILLIAMS 3/8" Drive Hand Ratchet, Chrome plated (B-52EHLA)
- WILLIAMS Williams Ratchet Head, 3/4" D (33012)
- WILLIAMS 1/2" Drive Hand Ratchet, Industrial Black (SB-52EHA)
- GREY PNEUMATIC 1/2" Drive 24 Geared Teeth Quick Release Ratchet, 1/2"D, 24 Tooth (21024BRQ)
- Williams Hand Ratchets