Shop All Bit Socket Sets
Williams
1/4" Drive Hex Bit Socket Set ,
Mfr # 30904
Zoro # G7078858
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Finish High Polished Chrome
- SAE or Metric Metric
- Includes (6) 1/4" Drive Standard Length Hex Bit Socket
- Material High-Grade Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 30904
- Zoro # G7078858
- UPC # 662459309044
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/4" |
Size | 3mm,4mm,5mm,6mm,7mm,8mm |
Overall Length | 1 13/32" |
Details
Finish | High Polished Chrome |
SAE or Metric | Metric |
Includes | (6) 1/4" Drive Standard Length Hex Bit Socket |
Item | Hex Bit Set,1/4" D,6pcs. |
Material | High-Grade Chrome Vanadium Steel |
Sub-Category | Williams |
Socket Type | Standard Length Hex Bit |
Number of Points | 6 |
Tether Ready | No |
Description
Hex Bit Set,1/4 In. D,6pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 51 (30206700)
- HHIP Hex ER-40 Collet Block (3900-5129)
- EKLIND Metric Plain Hex Key, 11 mm Tip Size, 4 3/4 in Long, 1 1/2 in Short (16522)
- DOALL SAWING PRODUCTS DoAll Penetrator Band Saw Blade, 1 -1/4"W, .042 thick/gauge, 3-4 TPI (301-739138.000)
- WILLIAMS 3/8" Drive Socket Hex Bit Set, 17 pcs (MSB-17RC)
- WILLIAMS Williams Long Hex Bit Socket Set, 3/8" D, 7pcs. (31951)
- WILLIAMS Williams Long Hex Bit Socket Set, 3/8" D, 7pcs. (WSBS-7LRC)
- WILLIAMS 3/8" Drive Hex Bit Socket Set, SAE, 7 pcs (WSB-7A)
- WILLIAMS Williams Hex Bit Set, 1/4" D, 11pcs. (WSM-11TRC)
- WILLIAMS 1/4", 3/8" Drive Bit Socket Set, 32 pcs (50681)
- WESTWARD 3/8" Drive Socket Bit Set, Metric, 12 pcs (54TN94)
- Williams Bit Socket Sets