Shop All Hand Ratchets
Williams
1/4" Drive Hand Ratchet, Industrial Black
Mfr # MB-52EHA
Zoro # G6517071
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 5-1/4"
- Finish Industrial Black
- SAE or Metric SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # MB-52EHA
- Zoro # G6517071
- UPC # 662459904959
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 1/4" |
Overall Length | 5-1/4" |
Details
Item | Hand Ratchet |
Finish | Industrial Black |
SAE or Metric | SAE |
Number of Pieces | 1 |
Sub-Category | Williams |
Description
Enclosed Head Ratchet,1/4 In. D,5-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD 33/64 Reamer (27251560)
- BOSCH Oscillating Blade, High Carbon Steel (OSL214K)
- SITEPRO Heavy-Duty Column Clamp (27-4852-16)
- STAHLWILLE TOOLS Screwdriver for slotted screws DRALL+ 0, 5 mm x 3, 5 mm blade length 90 mm (46213035)
- WILLIAMS 1/2" Drive Flex Handle, Industrial Black (SB-40AA)
- WILLIAMS Williams Scaffold Ratchet, 7/8" Socket and Pry Bar (JHWBS-63B)
- WILLIAMS 3/4" Drive Hand Ratchet, Chrome plated (H-51AB)
- WILLIAMS 1/4" Drive Hand Ratchet, Chrome plated (M-52A)
- WILLIAMS S-52Ehfa Flexible Hand Ratchet, 1/2 in Drive, 14-1/4 in OAL, Chrome Plated (S-52EHFA)
- WILLIAMS 3/8" Drive Speeder Handle, Chrome plated (B-15)
- GEARWRENCH 3/8" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 11" L, Full Polish Chrome Finish (81215T)
- Williams Sockets & Ratchets