Shop All Hand Ratchets
This Product is Discontinued
Williams
1/4" Drive Hand Ratchet, Chrome plated (Discontinued)
Mfr # 30001
Zoro # G7166288
This Product is Discontinued
Key Features
- Drive Size 1/4"
- Overall Length 5-1/4"
- Finish Chrome plated
- Number of Pieces 1
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 30001
- Zoro # G7166288
- UPC # 662459300010
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4" |
Overall Length | 5-1/4" |
Details
Item | Hand Ratchet |
Finish | Chrome plated |
Number of Pieces | 1 |
Sub-Category | Williams |
SAE or Metric | SAE |
Description
Ratchet,5-1/4 In.,1/4 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.