Shop All Socket Sets
Williams
1/4" Drive Deep Socket Set
Mfr # WSMD-6RC
Zoro # G7073860
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/16",11/32",3/8",7/16",1/2",9/16"
- Number of Points 12
- Material High-Grade Chrome Vanadium Steel
- Includes (6) 1/4" Drive Deep Sockets
- Drive Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # WSMD-6RC
- Zoro # G7073860
- UPC # 662459905055
- Country of Origin United States
- Category Socket Sets
Dimensions
Size | 5/16",11/32",3/8",7/16",1/2",9/16" |
Drive Size | 1/4" |
Overall Length | 2" |
Details
Number of Points | 12 |
Material | High-Grade Chrome Vanadium Steel |
Includes | (6) 1/4" Drive Deep Sockets |
Finish | High Polished Chrome |
Socket Type | Deep |
Item | Deep Socket Set,1/4" D,12Pt,6pcs. |
SAE or Metric | SAE |
Tether Ready | No |
Product Type | Deep Socket Set,1/4" D,12Pt,6pcs. |
Description
Deep Socket Set,1/4 In. D,12Pt,6pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 8" x 10" Precision Milling Machine Vise (327300)
- HANSON 8-40 NS Plug Tap (1126)
- WARWOOD TOOL 5' San Angelo Digging Bar (26440)
- MILWAUKEE TOOL Combo Kit 2 Tool, 1/4 in, 1/2 in Drive (3693-22CX)
- WILLIAMS 1/2" Drive Socket Set (WSS-814RC)
- WILLIAMS 3/8" Drive SAE, Metric, 29 pcs (WSMB-29F)
- WILLIAMS 3/8" Drive Deep Socket Set (WSBD-13HRC)
- WILLIAMS Impact Socket Set, Supertorque, Metric, 16 pc, 6 Points, Included Socket Size: 10 mm, 1/2 in Drive, (MS-14-16RC)
- WILLIAMS Williams Basic Tool Set, 1/2" D 25 pcs. Met (50619)
- WILLIAMS 3/8" Drive Socket Set (JHW50666)
- VULCAN Socket Set 11Pc 3/8Drive Sae (11PC-3S)
- Williams Socket Sets