Shop All Sockets
Williams
1/4" Drive, 9/16" SAE Socket, 6 Points
Mfr # MD-618
Zoro # G6531817
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 2" |
Size | 9/16" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Deep Socket |
Tether Ready | No |
Description
Deep Socket,1/4 In. D,6Pt,9/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Polishing Pads, 100 Grit, 3 In (P 1243)
- OSG Pipe Tap, 3/8"-18, Taper, 3 Flutes, NPT (1205300408)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #16 (11046)
- DRILL AMERICA 12" Half Round Smooth File (DIC05158)
- WILLIAMS 1/4" Drive, 7/32" SAE Socket, 6 Points (MD-607)
- WILLIAMS 3/8" Drive, 7mm Metric Socket, 12 Points (31807)
- WILLIAMS 1/2" Drive, 18mm Metric Socket, 12 Points (STM-1218)
- WILLIAMS 3/8" Drive, 13/16" SAE Socket, 12 Points (B-1226)
- WILLIAMS 3/8" Drive, 10mm Metric Socket, 6 Points (BMD-610)
- WILLIAMS 3/8" Drive, 10mm Metric Socket, 6 Points (BM-610)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 7 mm L.23 mm (01030007)
- Williams Sockets