Shop All Sockets
Williams
1/4" Drive, 7/16" SAE Socket, 6 Points
Mfr # M-614
Zoro # G6531211
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Shallow Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 7/8" |
Size | 7/16" |
Details
Socket Type | Shallow Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Description
Standard Socket,1/4 In.D,6Pt,7/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-7/8"-10 HSS Plug Hand Tap (DWTST1-7/8-10P)
- KIPP Round Spirit Level W Crimped Edge Holder D1=28 H=13 Brass, Irradiated, D=30, E30° Sensitivity 30° (K1152.281330)
- IRWIN 13/64 in. X 3-5/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016013)
- EUROBOOR TCT Annular Cutter with Universal Shank, 7/8" x 2" (HMLU.7/8)
- WILLIAMS 1/4" Drive, 3/8" SAE Socket, 6 Points (M-612)
- WILLIAMS 1/4" Drive, 1/8" SAE Socket, 6 Points (M-604)
- WILLIAMS 3/8" Drive, 3/8" SAE Socket, 6 Points (B-612)
- WILLIAMS 3/4" Drive, 1-5/16" SAE Socket, 6 Points (HD-642)
- WILLIAMS 3/8" Drive, 13mm Metric Socket, 12 Points (BM-1213)
- WILLIAMS 1/2" Drive, 25/32" SAE Socket, 12 Points (SD-1225)
- KD TOOLS 3/8" Drive, 18mm Metric Socket, 6 Points (80386)
- Williams Sockets