Shop All Sockets
Williams
1/4" Drive, 7/16" SAE Socket, 12 Points
Mfr # M-1214
Zoro # G7127289
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 12
- Overall Length 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 7/8" |
Size | 7/16" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Chrome Satin |
Item | Williams Socket |
Sub-Category | Williams |
Tether Ready | No |
Description
Standard Socket,1/4 In.D,12Pt,7/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4" x 6" Aircraft Black Oxide Drill Bit (DW1607)
- HOLEX 1/4 inch Drive Socket Set, 6 pt, 46 Pieces (630002 46)
- MILWAUKEE TOOL 5-Pc 3 Yellow Foam Polishing Pad For 2438-20 (49-36-5790)
- BSC PREFERRED RSG-197 Safety Grip Utility Knife - Gray, 10PK (KN114)
- WILLIAMS 1/4" Drive, 1/2" SAE Socket, 12 Points (M-1216)
- WILLIAMS 1/4" Drive, 1/4" SAE Socket, 12 Points (M-1208)
- WILLIAMS 3/8" Drive, 9/16" SAE Socket, 6 Points (BD-618)
- WILLIAMS 1/2" Drive, 7/8" SAE Socket, 12 Points (SD-1228)
- WILLIAMS 1/2" Drive, 36mm Metric Socket, 12 Points (STM-1236)
- WILLIAMS 1/2" Drive, 15/16" SAE Socket, 12 Points (ST-1230)
- TEKTON 1/2 Inch Drive x 24 mm Deep 6-Point Socket (SHD23124)
- Williams Sockets & Ratchets