Shop All Sockets
Williams
1/4" Drive, 5mm Metric Socket, 6 Points
Mfr # MMD-605
Zoro # G7145909
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 2" |
Size | 5mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Deep Socket |
Sub-Category | Williams |
Tether Ready | No |
Description
Deep Socket,1/4 In. D,6Pt,5mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, VG441, 3/8 D, 1/2 Cut L (VG441-3752)
- BLACK & DECKER Switch Kit (5140110-67)
- UNIBOR 15/16 x 4 Premium M42 Cobalt Annular Cutter with Pilot Pin (25430)
- MILWAUKEE TOOL (2) SAWZALL and (2) 6 Ah Batteries, Stroke Length 1 1/4 in, 18 V (2821-20, 2821-20, 48-11-1862)
- WILLIAMS 1/4" Drive, 8mm Metric Socket, 6 Points (MMD-608)
- WILLIAMS 1/4" Drive, 4mm Metric Socket, 6 Points (MMD-604)
- WILLIAMS 1/4" Drive, 5.5mm Metric Socket, 6 Points (MMD-605.5)
- WILLIAMS 3/8" Drive, 3/8" SAE Socket, 6 Points (B-612)
- WILLIAMS 1" Drive, 1-3/8" SAE Socket, 12 Points (X-1244)
- WILLIAMS 1/2" Drive, 3/4" SAE Socket, 12 Points (ST-1224)
- KO-KEN Socket 21mm 6 Point 32mm Magnet 3/8 Sq. Drive (13400MG-21)
- Williams Sockets & Ratchets