Shop All Sockets
Williams
1/4" Drive, 5mm Metric Socket, 6 Points
Mfr # MM-605
Zoro # G6531537
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Shallow
- SAE or Metric Metric
- Number of Points 6
- Overall Length 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 7/8" |
Size | 5mm |
Details
Socket Type | Shallow |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Williams Socket |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Socket,1/4" D,6Pt,5mm |
Description
Socket,1/4 In. D,6Pt,5mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set, 15-Piece (1/4 - 1 in.) (SID91305)
- MILWAUKEE TOOL Cordless Die Grinder, Voltage 12V DC, Includes Battery (2485-20, 48-11-2440)
- DEWALT 10 mm - 1.5 Tap & Letter R Drill Bit (DWA1424)
- BLAIR Cutter, 5/8", 3 pcs. (11124-3)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 12 Points (SD-1216)
- WILLIAMS 1/2 Dr Ratchet Chrome 15 in OAL (S-52EHLA)
- WILLIAMS 3/8" Drive, 5/16" SAE Socket, 6 Points (B-610)
- WILLIAMS 1/4" Drive, 13mm Metric Socket, 12 Points (30813)
- WILLIAMS 3/8" Drive, 22mm Metric Socket, 6 Points (BM-622)
- WILLIAMS Socket, 1 1/16 Inch OAL, Penta, 3/8 Inch Dr, 51/64 Inch Size (JHWBB-526)
- CRAFTSMAN Sockets, 3/4" Drive 1-3/16" 12 Point SAE (CMMT19591)
- Williams Sockets & Ratchets