Shop All Sockets
Williams
1/4" Drive, 5.5mm Metric Socket, 6 Points
Mfr # MMD-605.5
Zoro # G6531911
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 2" |
Size | 5.5mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Deep Socket |
Description
Deep Socket,1/4 In. D,6Pt,5.5mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (2887000)
- VESSEL Megadora Jawsfit Sd 8Pc Set In Eva (9308EVA)
- GREENFIELD THREADING 13PC Plug Hand Taps and Two-Piece Dies Set with Collet 7 Sizes, 1/4-20 To 1/2-13 UNC (423160)
- DEWALT 15 Amp 12 in. Electric Double-Bevel Compound Miter Saw (DWS716)
- WILLIAMS 1/4" Drive, 4mm Metric Socket, 6 Points (MMD-604)
- WILLIAMS 1/4" Drive, 5mm Metric Socket, 6 Points (MMD-605)
- WILLIAMS 1/4" Drive, 8mm Metric Socket, 6 Points (MMD-608)
- WILLIAMS 1/4" Drive, 7/16" SAE Socket, 6 Points (M-614)
- WILLIAMS 3/8" Drive, 6mm Metric Socket, 6 Points (BMD-606)
- WILLIAMS 3/8" Drive, 9/32" SAE Socket, 4, 8 Points (B-409)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4024)
- Williams Sockets