Shop All Sockets
Williams
1/4" Drive, 5/32" SAE Socket, 6 Points
Mfr # M-605
Zoro # G6531220
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Shallow Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 7/8" |
Size | 5/32" |
Details
Socket Type | Shallow Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Tether Ready | No |
Description
Standard Socket,1/4 In.D,6Pt,5/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/32 Hex Driver Bit, 1 Long 24 Bits by X1 Tools (X1E-CON-BIT-HEX-0938x24)
- CLE-LINE Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (C23467BP)
- KESON 25 ft Tape Measure, 1 in Blade (PG181025UB)
- METABO GRD. CHK. 1/8"-5/8" 799-4 REV. (635253000)
- WILLIAMS 3/8" Drive, 3/8" SAE Socket, 6 Points (B-612)
- WILLIAMS 1/4" Drive, 1/4" SAE Socket, 12 Points (30408)
- WILLIAMS 1/2" Drive, 10mm Metric Socket, 12 Points (STM-1210)
- WILLIAMS 1/4" Drive, 5/16" SAE Socket, 12 Points (30410-TH)
- WILLIAMS Williams Socket, 1/4" Drive, Spinner (30010)
- WILLIAMS 1/4" Drive, 11/32" SAE Socket, 12 Points (MD-1211)
- TEKTON 1/2 Inch Drive x 13/16 Inch Spark Plug Socket (SHD25021)
- Williams Sockets