Shop All Sockets
Williams
1/4" Drive, 5/16" SAE Socket, 6 Points
Mfr # MD-610
Zoro # G7142235
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 2" |
Size | 5/16" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Deep Socket |
Sub-Category | Williams |
Tether Ready | No |
Description
Deep Socket,1/4 In. D,6Pt,5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Typhoon Blow Gun W 12 Extension (TYP2512)
- ZORO SELECT End Mill, 3/16 in.4 Flutes, TiCN (206-001102)
- KLEIN TOOLS Utility Staple Starter (STP100)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48514)
- WILLIAMS 1/4" Drive, 7/32" SAE Socket, 6 Points (MD-607)
- WILLIAMS 3/8" Drive, 22mm Metric Socket, 6 Points (BMD-622)
- WILLIAMS 1/2" Drive, 15/16" SAE Socket, 12 Points (ST-1230)
- WILLIAMS 1/2" Drive, 10mm Metric Socket, 12 Points (STM-1210)
- WILLIAMS 1/4" Drive, 10mm Metric Socket, 6 Points (MMD-610)
- WILLIAMS 3/8" Drive, 10mm Metric Socket, 6 Points (BMD-610)
- WESTWARD 1/4 in Drive, 4mm Triple Square Metric Socket, 12 Points (53YR08)
- Williams Sockets & Ratchets