Shop All Sockets
Williams
1/4" Drive, 4mm Metric Socket, 6 Points
Mfr # MMD-604
Zoro # G7120097
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 2" |
Size | 4mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Deep Socket |
Description
Deep Socket,1/4 In. D,6Pt,4mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO/CHP Very Fine Point Tweezer, Strong Bent Tips (7A-SA)
- IRWIN IRWIN VISE-GRIP® 2078300 8" Self-Adjusting Wire Stripper/Cutter/Crimper W/ Pro Touch Grips (2078300)
- MICRO 100 Diamond Turning Insert, Diamond, CCMT, 1 (50-1100)
- ENERPAC LGM207, 7 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM207)
- WILLIAMS 1/4" Drive, 5mm Metric Socket, 6 Points (MMD-605)
- WILLIAMS 1/4" Drive, 8mm Metric Socket, 6 Points (MMD-608)
- WILLIAMS 1/4" Drive, 5.5mm Metric Socket, 6 Points (MMD-605.5)
- WILLIAMS 1/2" Drive, 15/16" SAE Socket, 12 Points (SD-1230)
- WILLIAMS 1/2" Drive, 1-1/16" SAE Socket, 6 Points (SD-634)
- WILLIAMS 3/8" Drive, 5.5mm Metric Socket, 6 Points (BM-605.5)
- URREA 1/4"drive, 3/8 in, 6 point SAE deep socket (4712L)
- Williams Sockets & Ratchets