Shop All Sockets
Williams
1/4" Drive, 4.5mm Metric Socket, 6 Points
Mfr # 30598
Zoro # G6531625
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Shallow
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 1" |
Size | 4.5mm |
Details
Socket Type | Shallow |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Tether Ready | No |
Description
Socket,1/4 In. D,6Pt,4.5mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Flute Drill, Size 3/16 in, Bright (470-101875)
- BONDHUS 8mm Ball End Insert Bit (11072)
- WESTWARD 9 in, Drive Size: 1/4 in , Num. of pieces:32 (401K72)
- DAYTON Drill Press Vise, Overall 21-1/2" L (467L96)
- WILLIAMS 1/2" Drive, 36mm Metric Socket, 12 Points (STM-1236)
- WILLIAMS 3/8" Drive, 15/16" SAE Socket, 6 Points (B-630)
- WILLIAMS 3/8" Drive, 20mm Metric Socket, 6 Points (BMD-620)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 12 Points (ST-1216)
- WILLIAMS 3/8" Drive, 20mm Metric Socket, 6 Points (BM-620)
- WILLIAMS 3/8" Drive, T30 SAE Socket (35194)
- LISLE SOCKET ANTENNA NUT #3 (LI29830)
- Williams Sockets