Shop All Sockets
Williams
1/4" Drive, 1/4" SAE Socket, 6 Points
Mfr # JHWM-608
Zoro # G3545781
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 6
- Overall Length 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 7/8" |
Size | 1/4" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Shallow Socket |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | 1/4Socket, 1/4 Drive Socket |
Description
1/4Socket, 1/4 Drive Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Medium Stock Aluminum Blade, 10 (LU77M010)
- WESTWARD Locking Chain Clamp, 9", 3-3/8" Cap. (2FDC3)
- H & H INDUSTRIAL PRODUCTS 95 X 70 X 35mm Four Way V-Block Set (3406-1044)
- MILWAUKEE TOOL #8 - 600 MCM Copper U Style Die Kit (49-16-KITC)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 12 Points (SD-1216)
- WILLIAMS 3/8" Drive, 15/16" SAE Socket, 6 Points (B-630)
- WILLIAMS 3/8" Drive, 13mm Metric Socket, 6 Points (BMD-613)
- WILLIAMS 3/8" Drive, 1" SAE Socket, 6 Points (B-632)
- WILLIAMS Williams Handle, for H-51Ab, 3/4" D (H-A1)
- WILLIAMS 3/8" Drive, 3/8" SAE Socket, 6 Points (BD-612)
- PROTO 1/2 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (J5448-TT)
- Williams Sockets