Shop All Sockets
Williams
1/4" Drive, 1/4" SAE Socket, 12 Points
Mfr # M-1208
Zoro # G6531290
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 12
- Overall Length 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 7/8" |
Size | 1/4" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Chrome Satin |
Item | Williams Socket |
Sub-Category | Williams |
Tether Ready | No |
Description
Standard Socket,1/4 In.D,12Pt,1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 13/32" HSS 118 Deg. Jobber Length Drill Bit (4UL64)
- MAYHEW 9 ROLLING HEAD PRY BAR (MAY40100)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 14 mm (614800 14)
- DOALL T7P TUNGSTEN CARBIDE TIP SAW BLADE (332-434226.000)
- WILLIAMS 1/4" Drive, 7/16" SAE Socket, 12 Points (M-1214)
- WILLIAMS 1/4" Drive, 11/32" SAE Socket, 12 Points (M-1211)
- WILLIAMS 1/4" Drive, 1/2" SAE Socket, 12 Points (M-1216)
- WILLIAMS 3/4" Drive, 1-9/16" SAE Socket, 12 Points (H-1250)
- WILLIAMS Socket, 1 1/16 Inch OAL, Penta, 3/8 Inch Dr, 51/64 Inch Size (JHWBB-526)
- WILLIAMS 1/2" Drive, 9/16" SAE Socket, 6 Points (ST-618)
- WESTWARD 1/2 in Drive, 29mm 12 pt Metric Socket, 12 Points (10E258)
- Williams Sockets