Shop All Sockets
Williams
1/4" Drive, 1/4" SAE Socket, 12 Points
Mfr # 30408
Zoro # G7043815
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-31/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 1-31/32" |
Size | 1/4" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | High Polished Chrome |
Item | Deep Socket |
Sub-Category | Williams |
Tether Ready | No |
Description
Deep Socket,1/4 In. D,12Pt,1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach Shim, 1/4 In, III, T .062 In (22256)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2040", #6 (953HS6ST)
- MILWAUKEE TOOL Extreme Thick Metal Deep Cut Band Saw Blade 25PK (48-39-0605)
- KODIAK CUTTING TOOLS 0.014 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522781)
- WILLIAMS 1/2" Drive, 15/16" SAE Socket, 12 Points (SD-1230)
- WILLIAMS 1/4" Drive, 8mm Metric Socket, 12 Points (JHW30608A)
- WILLIAMS 1/2" Drive, 1-1/16" SAE Socket, 12 Points (ST-1234)
- WILLIAMS 1/2" Drive, 24mm Metric Socket, 6 Points (32524)
- WILLIAMS 1/4" Drive, 1/4" SAE Socket, 6 Points (JHWM-608)
- WILLIAMS 3/4" Drive, 15/16" SAE Socket, 6 Points (HD-630)
- DURSTON MANUFACTURING 12 Blue Magrail Low Profile No Studs (MR12B)
- Williams Sockets