Shop All Sockets
Williams
1/4" Drive, 1/4" F x 3/8" M SAE Socket
Mfr # MB-130
Zoro # G7075610
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Adaptor
- SAE or Metric SAE
- Overall Length 1"
- Size 1/4" F x 3/8" M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 1" |
Size | 1/4" F x 3/8" M |
Details
Socket Type | Adaptor |
SAE or Metric | SAE |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Deep Socket |
Tether Ready | No |
Description
Deep Socket,1/4 In. D,1/4 F and 3/8 M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Expendable Tool 1/4-20 - Select Series (BTIT-AA181-420/B)
- KIPP Adjustable Handle With Push Button, Size: 5, 1/2-13, Plastic Black, Comp: Steel, Button: Red (K0269.715A5)
- DRILL AMERICA 14.00mm HSS Jobber Length Drill Bit (DWDMM14.00)
- GREY PNEUMATIC 3/8" Drive Impact Socket Set, 81 pcs (1281)
- WILLIAMS 3/4" Drive, 1-13/16" SAE Socket, 12 Points (H-1258)
- WILLIAMS 3/8" Drive, 7mm Metric Socket, 6 Points (BMD-607)
- WILLIAMS 3/4" Drive, 1-9/16" SAE Socket, 12 Points (H-1250)
- WILLIAMS 3/8" Drive, 13/16" SAE Socket, 12 Points (BD-1226)
- WILLIAMS 3/4" Drive, 7/8" SAE Socket, 12 Points (H-1228)
- WILLIAMS 3/8" Drive, 13mm Metric Socket, 6 Points (BMD-613)
- K-TOOL INTERNATIONAL 3/8" Drive, 1" SAE Socket, 12 Points (KTI-22432)
- Williams Sockets