Shop All Sockets
Williams
1/4" Drive, 13mm Metric Socket, 12 Points
Mfr # 30813
Zoro # G6532158
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 2" |
Size | 13mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Deep Socket |
Tether Ready | No |
Description
Deep Socket,1/4 In. D,12Pt,13mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size # 16 (P2012FK)
- OSG Spiral Flute Tap, Modified Bottoming, 3 Flutes (10900400)
- KIPP Adjustable Latches, Style A (K0051.1611452)
- SHINN FU Replacement Crane Jack (44915)
- WILLIAMS 1/4" Drive, 10mm Metric Socket, 12 Points (30810)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 6 Points (SD-616)
- WILLIAMS 3/8" Drive, 5.5mm Metric Socket, 6 Points (BM-605.5)
- WILLIAMS 1/2" Drive, 25/32" SAE Socket, 12 Points (SD-1225)
- WILLIAMS 1/2" Drive, 7/8" SAE Socket, 12 Points (ST-1228)
- WILLIAMS 3/8" Drive, T27 SAE Socket (35193)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7mm 6 pt Metric Socket, 6 Points (40706)
- Williams Sockets