Shop All Sockets
Williams
1/4" Drive, 11/32" SAE Socket, 12 Points
Mfr # MD-1211
Zoro # G6532185
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 2" |
Size | 11/32" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Deep Socket |
Tether Ready | No |
Description
Deep Socket,1/4 In. D,12Pt,11/32 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Slid"g T-Handle, 1/2" Dr., 12-15/16 " (J5485)
- X1 TOOLS 24 Heavy Duty Bolt Cutter 1 Bolt Cutter by X1 Tools (X1E-HAN-CUT-BOL-1024x1)
- BURNDY Type W Crimping Die, 6 AWG (W161)
- MILWAUKEE TOOL 3/8 in. Drive 7/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-4375)
- WILLIAMS 1/4" Drive, 9/16" SAE Socket, 12 Points (MD-1218)
- WILLIAMS 1/4" Drive, 7mm Metric Socket, 6 Points (MM-607)
- WILLIAMS 3/8" Drive, 7mm Metric Socket, 12 Points (31807)
- WILLIAMS 1/2" Drive, 3/4" SAE Socket, 12 Points (ST-1224)
- WILLIAMS 1/2" Drive, 15/16" SAE Socket, 12 Points (ST-1230)
- WILLIAMS 1/4" Drive, 1/4" SAE Socket, 12 Points (M-1208)
- DYNAMIC Tools 3 1/8" X 1" Drive, 12 Point Standard Length, Chrome Socket (D099488)
- Williams Sockets