Shop All Sockets
Williams
1/4" Drive, 11/32" SAE Socket, 12 Points
Mfr # M-1211
Zoro # G7162970
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 12
- Overall Length 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 7/8" |
Size | 11/32" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Chrome Satin |
Item | Williams Socket |
Sub-Category | Williams |
Tether Ready | No |
Description
Standard Socket,1/4 In.D,12Pt,11/32 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0614BF200)
- WIDIA End Mill, 0.4688 in. Milling Dia., I4S (I4S0468T100R)
- ELESA Fold-away handles, IR.620/65 S.D.16 (IR.620)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #56 (C22649)
- WILLIAMS 1/4" Drive, 1/4" SAE Socket, 12 Points (M-1208)
- WILLIAMS 1/4" Drive, 7/16" SAE Socket, 12 Points (M-1214)
- WILLIAMS 1/4" Drive, 1/2" SAE Socket, 12 Points (M-1216)
- WILLIAMS 1/2" Drive, 15/16" SAE Socket, 12 Points (ST-1230)
- WILLIAMS 3/8" Drive, 5.5mm Metric Socket, 6 Points (BM-605.5)
- WILLIAMS 3/8" Drive, 5/16" SAE Socket, 6 Points (B-610)
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (DW-3/4D1-7/16)
- Williams Sockets & Ratchets