Shop All Bit Sockets
Williams
1/4" Dr, 9/64" Size, SAE Hex Bit Socket, 6 Pts
Mfr # JHWMA4-1/2LA
Zoro # G7053350
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Long Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Size 9/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # JHWMA4-1/2LA
- Zoro # G7053350
- UPC # 662459201430
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Size | 9/64" |
Details
Socket Type | Long Hex Bit |
SAE or Metric | SAE |
Number of Points | 6 |
Item | Hex Bit Socket |
Finish | High Polished Chrome |
Category Type | Socket Bits |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Hex Bit Socket, 1/4"D Long, 9/64" |
Description
Hex Bit Socket, 1/4 In.D Long, 9/64 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Canvas Precision Screwdriver Pouch, 8 Pkt (91118)
- BIG HORN 9-1/2 Inch Brass and Nylon Head Hammer (19875)
- PROTO 1/4 in Drive, 5/16" Double Square SAE Socket, 8 Points (J4710S)
- DRILL AMERICA #1 HSS Quick Change Hex Shank Step Drill Bit, (1/8"- 1/2 by 1/32") (VAC1HEX)
- WILLIAMS 3/8" Dr, 1/4" Size, SAE Hex Bit Socket, 6 Pts (BA-8A)
- WILLIAMS Williams Hex Bit Socket, 1/4" D Long, 3/16" (MA-6LA)
- WILLIAMS 1/2" Dr, 12mm Size, Metric Williams Hex Bit Socket, 6 Pts (35296)
- WILLIAMS 1/4" Dr, 3/32" Size, SAE Williams Hex Bit Socket, 6 Pts (MA-3HBA)
- WILLIAMS 3/8" Dr, 3/32" Size, SAE Williams Hex Bit Socket, 6 Pts (BA-3LA)
- WILLIAMS Williams Hex Bit Socket, 3/8" D, 9mm (35175)
- PROTO 1/4 in Drive Torx(R) Socket Bit SAE T10 Tip, 1 1/2 in L (J4739-10W)
- Williams Bit Sockets