Shop All Bit Sockets
Williams
1/4" Dr, 8mm Size, Metric Hex Bit Socket, 6 Pts
Mfr # 35075
Zoro # G7066510
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard Length Hex Bit
- Number of Points 6
- Finish High Polished Chrome
- Overall Length 1-13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 35075
- Zoro # G7066510
- UPC # 662459350756
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1-13/32" |
Size | 8mm |
Details
Socket Type | Standard Length Hex Bit |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Hex Bit Socket |
SAE or Metric | Metric |
Sub-Category | Williams |
Category Type | Socket Bits |
Tether Ready | No |
Product Type | Hex Bit Socket,1/4" D,8mm |
Description
Hex Bit Socket,1/4 In. D,8mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-618)
- MAG-MATE Lifting Magnet, 25 Lb Flat Steel Cap (AC2100WLH)
- SUPERIOR STEEL 10-1/4-Inch Long 1-1/2-Inch Wide SDS Plus Tile Chisel Replaces Bosch HS1465 (SC1465)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54728)
- WILLIAMS 1/4" Dr, 7mm Size, Metric Hex Bit Socket, 6 Pts (35074)
- WILLIAMS 1/4" Dr, 4mm Size, Metric Hex Bit Socket, 6 Pts (35071)
- WILLIAMS 1/4" Dr, 6mm Size, Metric Hex Bit Socket, 6 Pts (35073)
- WILLIAMS 3/8" Dr, 9/64" Size, SAE Ball Hex Bit Socket, 6 Pts (35131)
- WILLIAMS 1/2" Dr, 14mm Size, Metric Hex Bit Socket, 6 Pts (35277-TH)
- WILLIAMS Williams Hex Bit Socket, 3/8" D, 9mm (35175)
- TEKTON 3/8 Inch Drive x #0 Long Phillips Bit Socket (SHB11400)
- Williams Sockets & Ratchets