Shop All Bit Sockets
Williams
1/4" Dr, 4mm Size, Metric Hex Bit Socket, 6 Pts
Mfr # 35071
Zoro # G7082610
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard Length Hex Bit
- Number of Points 6
- Finish High Polished Chrome
- Overall Length 1-13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 35071
- Zoro # G7082610
- UPC # 662459350718
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1-13/32" |
Size | 4mm |
Details
Socket Type | Standard Length Hex Bit |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Hex Bit Socket |
Sub-Category | Williams |
SAE or Metric | Metric |
Category Type | Socket Bits |
Tether Ready | No |
Product Type | Hex Bit Socket,1/4" D,4mm |
Description
Hex Bit Socket,1/4 In. D,4mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-1/2" CONSTRUCTION 15 DEG ANGL (MT209A)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 7/16-20 Tap Thread Size, TiAlN Coated (133406 7/16-20)
- BOSCH Jigsaw Blade, Clean Cut, Steel (T18C)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305073)
- WILLIAMS 1/4" Dr, 5mm Size, Metric Hex Bit Socket, 6 Pts (35072)
- WILLIAMS 1/4" Dr, 6mm Size, Metric Hex Bit Socket, 6 Pts (35073)
- WILLIAMS 3/8" Dr, 5/32" Size, SAE Ball Hex Bit Socket, 6 Pts, Overall Length: 1-7/8" (BA-5HBA)
- WILLIAMS Williams Replacement Hex Bit, 5/32", 1.07 Long (BITH0503)
- WILLIAMS 1/2" Dr, 5/8" Size, SAE Hex Bit Socket, 6 Pts (35204-TH)
- WILLIAMS Williams Hex Bit Socket, 1/4" D Long, 3/32" (JHWMA-3LA)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T55 Tip, 2 1/2 in L (54TN55)
- Williams Sockets & Ratchets