Shop All Bit Sockets
Williams
1/4" Dr, 3mm Size, Metric Hex Bit Socket, 6 Pts
Mfr # 35070
Zoro # G7069520
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard Length Hex Bit
- Number of Points 6
- Finish High Polished Chrome
- Overall Length 1-13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 35070
- Zoro # G7069520
- UPC # 662459350701
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1-13/32" |
Size | 3mm |
Details
Socket Type | Standard Length Hex Bit |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Hex Bit Socket |
SAE or Metric | Metric |
Sub-Category | Williams |
Category Type | Socket Bits |
Tether Ready | No |
Product Type | Hex Bit Socket,1/4" D,3mm |
Description
Hex Bit Socket,1/4 In. D,3mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Inside Curb/Sidewalk Too, 6" x 6" 1/2"R (CF248PF)
- WESTWARD 3/8 in Drive, 9/32" 12 pt SAE Socket, 12 Points (10E890)
- DEWALT 10 Pc. U-Shank Jig Saw Blade Set with Case (DW3744C)
- ABB OHYS2AJ, SELEC HANDLE RED YELLOW N3R 12 6MM (OHYS2AJ)
- WILLIAMS 1/4" Dr, 5mm Size, Metric Hex Bit Socket, 6 Pts (35072)
- WILLIAMS 3/8" Dr, 3/8" Size, SAE Hex Bit Socket, 6 Pts (35107-TH)
- WILLIAMS 1/2" Dr, 1/4" Size, SAE Hex Bit Socket, 6 Pts, Includes: Not Applicable (SA-8A)
- WILLIAMS 1/4" Dr, 5/32" Size, SAE Hex Bit Socket, 6 Pts (MA-5LA)
- WILLIAMS 3/8" Dr, 5/16" Williams Phillips Bit Socket (BA-10A-4S)
- WILLIAMS 1/2" Dr, 8mm Size, Metric Hex Bit Socket, 6 Pts, Finish: High Polished Chrome (35274)
- KO-KEN Bit Socket TORX T27 90mm 3/8 Sq. Drive (13025.90-T27)
- Williams Bit Sockets