Shop All Bit Sockets
Williams
1/4" Dr, 3/16" Size, SAE Williams Hex Bit Socket, 6 Pts
Mfr # MA-6SA
Zoro # G6531476
$11.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Stubby Hex Bit
- Number of Points 6
- Finish High Polished Chrome
- Overall Length 1-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # MA-6SA
- Zoro # G6531476
- UPC # 662459201683
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1-1/16" |
Size | 3/16" |
Details
Socket Type | Stubby Hex Bit |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Williams Hex Bit Socket |
SAE or Metric | SAE |
Category Type | Socket Bits |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Stubby Hex Bit Socket,1/4" D,3/16" |
Description
Stubby Hex Bit Socket,1/4 In. D,3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 1" Striking Face Box Wrench, 45° Offset Head (66832)
- CRESCENT NICHOLSON BiMetaloy Series 62635N62635 Hand Hacksaw Blade, 12 in W, 10 in L, 18 TPI (62635N-02)
- LYNDEX-NIKKEN Straight Collet, KM1, 20mm (KM1-20)
- MILWAUKEE TOOLS FRONT GUIDE ROLLER KIT (ML42-24-0022)
- WILLIAMS 1/2" Dr, 3/8" Size, SAE Hex Bit Socket, 6 Pts (SA-12A)
- WILLIAMS 1/4" Dr, 3/32" Size, SAE Williams Hex Bit Socket, 6 Pts (MA-3HBA)
- WILLIAMS 3/8" Dr, 5/16" Size, SAE Hex Bit Socket, 6 Pts (BA-10LA)
- WILLIAMS 1/4" Dr, 0.05" Size, SAE Hex Bit Socket, 6 Pts (BITH05001)
- WILLIAMS 3/8" Dr, 3/16" Size, SAE Hex Bit Socket, 6 Pts (JHWBA-6LA)
- WILLIAMS 1/4" Dr, 1/8" Size, SAE Williams Replacement Hex Bit, 6 Pts (BITH0401)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket Size 3/8 " L.60 mm (03450024)
- Williams Bit Sockets