Shop All Bit Socket Sets
Williams
1/4", 3/8" Drive Bit Socket Set, 32 pcs
Mfr # 50681
Zoro # G7121926
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4", 3/8"
- Finish High Polished Chrome
- Number of Pieces 32
- Includes (6) 1/4" Drive Bit Socket Set Of 1 13/32" Length: T10,T15,T20,T25,T27,T30; (2) 3/8" Drive Torx Bit Sockets Of 1 31/32" Length: T40,T45; (2) 3/8" Drive Torx Bit Sockets Of 2" Length: T47,T50; (4) 3/8" Drive Standard Length Hex Bit Sockets Of 1 27/32" Length: 4mm,5mm,6mm,7mm; (3) 3/8" Drive Standard Length Hex Bit Sockets Of 1 31/32" Length: 8mm,9mm,10mm; (2) 3/8" Drive Screwdriver Bit Sockets Of 1 7/8" Length: 1/4",5/16"; (2) 3/8" Drive Screwdriver Bit Sockets Of 1" Length: 3/8",3/16"; (3) 3/8" Drive Screwdriver Bit Sockets Of 1 27/32" Length: #1,#2,#3; (8) 3/8" Drive Standard Length Hex Bit Sockets Of 1 27/32" Length: 1/8",9/64",5/32",3/16",7/32",1/4",5/16",3/8 With Metal Box
- Size T10,T15,T20,T25,T27,T30,T40,T45,T47,T50,4mm,5mm,6mm,7mm,8mm,9mm,10mm,1/4",5/16",3/8",3/16",#1,#2,#3,1/8",9/64",5/32",3/16",7/32",1/4",5/16",3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 50681
- Zoro # G7121926
- UPC # 662459969248
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/4", 3/8" |
Size | T10,T15,T20,T25,T27,T30,T40,T45,T47,T50,4mm,5mm,6mm,7mm,8mm,9mm,10mm,1/4",5/16",3/8",3/16",#1,#2,#3,1/8",9/64",5/32",3/16",7/32",1/4",5/16",3/8 |
Overall Length | Various |
Details
Finish | High Polished Chrome |
Number of Pieces | 32 |
Includes | (6) 1/4" Drive Bit Socket Set Of 1 13/32" Length: T10,T15,T20,T25,T27,T30; (2) 3/8" Drive Torx Bit Sockets Of 1 31/32" Length: T40,T45; (2) 3/8" Drive Torx Bit Sockets Of 2" Length: T47,T50; (4) 3/8" Drive Standard Length Hex Bit Sockets Of 1 27/32" Length: 4mm,5mm,6mm,7mm; (3) 3/8" Drive Standard Length Hex Bit Sockets Of 1 31/32" Length: 8mm,9mm,10mm; (2) 3/8" Drive Screwdriver Bit Sockets Of 1 7/8" Length: 1/4",5/16"; (2) 3/8" Drive Screwdriver Bit Sockets Of 1" Length: 3/8",3/16"; (3) 3/8" Drive Screwdriver Bit Sockets Of 1 27/32" Length: #1,#2,#3; (8) 3/8" Drive Standard Length Hex Bit Sockets Of 1 27/32" Length: 1/8",9/64",5/32",3/16",7/32",1/4",5/16",3/8 With Metal Box |
Item | Bit Socket Set |
Sub-Category | Williams |
Material | High-Grade Chrome Vanadium Steel |
Socket Type | Drive Bit |
Number of Points | 6 |
Tether Ready | No |
Description
Bit Socket Set,1/4 In. and 3/8 In. D,32pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL Precision Bit Wing-Shank 4mm, +0x2, PK10 (D73P022080)
- KRAFT TOOL Wood Line Blocks, 4 (BL350-5PR)
- WESTWARD Mill File, Second Cut, Rect, 6 In L (10Z707)
- RUKO Hand Tap, Din 2181, M18X1, 0mm, -Ii (235181-2)
- WILLIAMS Williams Hex Bit Set, 1/4" D, 11pcs. (WSM-11TRC)
- WILLIAMS 3/8" Drive Hex Bit Socket Set, SAE, 7 pcs (WSB-7A)
- WILLIAMS Williams Long Hex Bit Socket Set, 3/8" D, 7pcs. (WSBS-7LRC)
- WILLIAMS Williams Ball Hex Long Bit Socket Set, 3/8" D, 8pcs (31947)
- WILLIAMS 3/8" Drive Socket Hex Bit Set, 17 pcs (MSB-17RC)
- BONDHUS ProHold Hex Bit Socket Set, 5 pcs (43645)
- POWERBUILT 3 Pc 1/2" Drive (Lrg) Hex Bit Socket - Mm (641862)
- Williams Sockets & Ratchets