Shop All Hex Key Sets
Williams
13 Piece SAE L-Shape Hex Key Set, 13213
Mfr # 13213
Zoro # G7645499
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Plastic Index Holder
- Number of Pieces 13
- Finish Black Oxide
- Measurement Type SAE
- Handle Type L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 13213
- Zoro # G7645499
- UPC # 662459326355
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Length Family | Long |
Sizes"cluded | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Includes | (1) Plastic Index Holder |
Number of Pieces | 13 |
Finish | Black Oxide |
Measurement Type | SAE |
Item | Ball End Hex Key Set |
Handle Type | L-Shape |
Container Type | Plastic Holder |
End Shape | Ball Hex |
Material | Steel |
Key Shape | Ball Hex |
Description
Ball End Hex Key Long 13 pcs.,Set,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bull Pin with Tether Hole, 1-5/16-Inch, Stainless (3259TTS)
- WESTWARD Half Round File, 8 In, Bastard, Machinists (1NFR1)
- TEKTON 1-13/16 Inch Angle Head Open End Wrench (WAE83046)
- KLEIN TOOLS MODBOX Modular Mobile Tool Box BUNDLE 2 (M2O09084KIT)
- WILLIAMS 13 Piece SAE L-Shape, Hex Key Set (10213)
- WILLIAMS 11 Piece SAE L-Shape, Hex Key Set (10111)
- WILLIAMS 9 Piece Metric L-Shape Hex Key Set, 13609 (13609)
- WILLIAMS 9 Piece Metric L-Shape, Hex Key Set (10509)
- WILLIAMS 13 Piece SAE L-Shape, Hex Key Set (WS-44)
- WILLIAMS 7 Piece SAE L-Shape, Hex Key Set (10107)
- EKLIND 13-Piece Hex Key Set, Ball-Hex-L Shape, SAE, Long, Steel, 2 Tips, Plastic Holder, 13213 (13213)
- Williams Wrenches