Shop All Hex Key Sets
Williams
13 Piece SAE L-Shape, Hex Key Set
Mfr # 10213
Zoro # G7638191
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Plastic Index Holder
- Finish Black Oxide
- Handle Type L-Shape
- Number of Pieces 13
- Container Type Plastic Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 10213
- Zoro # G7638191
- UPC # 662459907462
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Length Family | Long |
Sizes"cluded | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Includes | (1) Plastic Index Holder |
Measurement Type | SAE |
Item | Standard Hex Key Set |
Finish | Black Oxide |
Handle Type | L-Shape |
Number of Pieces | 13 |
Container Type | Plastic Holder |
End Shape | Standard |
Key Shape | Standard |
Material | Steel |
Description
Hex Key Set,Long 13 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Drop-in Anchor Setting Tool, 3/8 In, Construction: Steel (RT-138)
- KO-KEN Socket set 12 Point 14 pieces 3/8 Sq. Drive (3217M)
- KIPP Tension Lever, 5/16-18 External Thread, 1.99"L, 0 Deg., Low Profile (K0114.1A31X50)
- WIHA Insulated Slotted Screwdriver 7/32 in Round (32055)
- WILLIAMS 9 Piece Metric L-Shape, Hex Key Set (10509)
- WILLIAMS 11 Piece SAE L-Shape, Hex Key Set (10111)
- WILLIAMS 9 Piece Metric L-Shape Hex Key Set, 13609 (13609)
- WILLIAMS 13 Piece SAE L-Shape Hex Key Set, 13213 (13213)
- WILLIAMS 7 Piece SAE L-Shape, Hex Key Set (10107)
- WILLIAMS 13 Piece SAE L-Shape, Hex Key Set (WS-44)
- BONDHUS 1 Piece Metric L-Shape, Hex Key Set (BND15984)
- Williams Wrenches