Shop All Hex Key Sets
Williams
13 Piece SAE L-Shape, Hex Key Set
Mfr # 10113
Zoro # G7636006
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Plastic Index Holder
- Handle Type L-Shape
- Number of Pieces 13
- Measurement Type SAE
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 10113
- Zoro # G7636006
- UPC # 662459326317
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Length Family | Short |
Sizes"cluded | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Includes | (1) Plastic Index Holder |
Handle Type | L-Shape |
Item | Standard Hex Key Set |
Number of Pieces | 13 |
Measurement Type | SAE |
Finish | Black Oxide |
Container Type | Plastic Holder |
End Shape | Standard |
Material | Steel |
Key Shape | Standard |
Description
Hex Key Set,Short,13 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-40-40-M8-SS-55)
- CRESCENT NICHOLSON 4-7/8" Metal Ferruled Wooden Handle Number 1 (21485N)
- JONARD TOOLS Ratcheting Wrench, Head Size 1/2 in. (ASW-R12)
- GEARWRENCH CRESCENT 12" SELF ADJUSTING PIPE WRENCH (CPW12)
- WILLIAMS 13 Piece SAE L-Shape, Hex Key Set (WS-44)
- WILLIAMS 13 Piece SAE L-Shape, Hex Key Set (10213)
- WILLIAMS 9 Piece Metric L-Shape Hex Key Set, 13609 (13609)
- WILLIAMS 11 Piece SAE L-Shape, Hex Key Set (10111)
- WILLIAMS 9 Piece Metric L-Shape, Hex Key Set (10509)
- WILLIAMS 7 Piece SAE L-Shape, Hex Key Set (10107)
- BETA 9 Piece Metric Hex Key Set, 960354 (000960354)
- Williams Hex Keys & Hex Key Sets