Shop All Pipe Wrenches
Williams
12" L 2-1/8" Cap. Aluminum Pipe Wrench, 12", Aluminum Heavy Duty
Mfr # 13504
Zoro # G7074691
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Jaw Capacity 2-1/8"
- Handle Material Aluminum
- Features Aluminum Pipe Wrenches are Approximately 40% Lighter than Cast Iron; Heavy Duty Construction for Strength and Durability; Scale on Wrench Indicates Pipe Diameter
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 13504
- Zoro # G7074691
- UPC # 662459135049
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 12" |
Details
Item | Pipe Wrench,12",Aluminum Heavy Duty |
Jaw Capacity | 2-1/8" |
Handle Material | Aluminum |
Features | Aluminum Pipe Wrenches are Approximately 40% Lighter than Cast Iron; Heavy Duty Construction for Strength and Durability; Scale on Wrench Indicates Pipe Diameter |
Sub-Category | Williams |
Description
Pipe Wrench,12 In.,Aluminum Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20.0V Li-Ion 5.0Ah Battery (DCB205)
- MILWAUKEE TOOL EXACT 1-3/8" SINK Punch (49-16-2701)
- DRILL AMERICA 7/16"-20 1"OD HSS Round Adjustable Die Standard (DWTH1-71620)
- HOMAX Ceiling Texture Scraper (6104)
- WILLIAMS 12" L 2-1/8" Cap. Cast Iron Pipe Wrench, 12", Cast Iron Heavy Duty (13522)
- WILLIAMS 14" L 2-9/16" Cap. Aluminum Pipe Wrench, 14", Aluminum Heavy Duty (13506)
- WILLIAMS Pipe Wrench, Heavy-Duty, 18 Inch OAL, Aluminum (JHW13508)
- WILLIAMS 10" L 1-5/8" Cap. Aluminum Pipe Wrench Aluminum, 10" (13502)
- WILLIAMS Bahco Uni Pipe Wrench 8-1/2in. (140)
- WILLIAMS 24" L 3-3/4" Cap. Aluminum Pipe Wrench, 24", Aluminum Heavy Duty (13510)
- IRWIN 18 in L 2 1/2 in Cap. Cast Iron Straight Pipe Wrench (274103)
- Williams Wrenches