Shop All Impact Sockets
This Product is Discontinued
Williams
1/2" Impact Socket Black Industrial (Discontinued)
Mfr # 37516
Zoro # G7155596
This Product is Discontinued
Key Features
- Drive Size 1/2"
- Socket Type Shallow Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 37516
- Zoro # G7155596
- UPC # 662459375162
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 16mm |
Details
Socket Type | Shallow Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Black Industrial |
Item | Impact Socket |
Category Type | Impact Socket |
Sub-Category | Williams |
Description
Standard Impact Socket,1/2 In. D,16mm,6Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.