Shop All Socket Adapters
Williams
1/2" F x 3/8" M Drive Adapter, SAE, 1 pcs, Chrome plated
Mfr # 32008
Zoro # G7157906
Sold in multiples of 10 for $57.90
$57.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2" F x 3/8" M
- SAE or Metric SAE
- Finish Chrome plated
- Number of Pieces 1
- Size 1/2" F x 3/8" M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 32008
- Zoro # G7157906
- UPC # 662459320087
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Drive Size | 1/2" F x 3/8" M |
Size | 1/2" F x 3/8" M |
Overall Length | 1-7/16" |
Details
SAE or Metric | SAE |
Finish | Chrome plated |
Number of Pieces | 1 |
Sub-Category | Williams |
Item | Adapter |
Description
Adapter,1/2 Fx3/8 M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33244)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (330113)
- BESSEY 5" Heavy Duty Industrial Bench Vise with Swivel Base (BV-DF5SB)
- REGAL CUTTING TOOLS M20 x 1.5 Hand Tap D3 4 Flt Bottom (020431AS)
- WILLIAMS 1/2" Drive Adaptor, SAE (SH-131BF)
- WILLIAMS 3/8" Drive Adaptor, SAE (BS-130B)
- WILLIAMS 1/4" Drive Adaptor, SAE, 1 pcs, Industrial Black (MB-130B)
- WILLIAMS 1/2" Drive Extension Adapter, SAE, 1 pcs, Industrial Black (BS-12B)
- WILLIAMS 3/4" Drive Adapter, SAE, 1 pcs, Industrial Black (HNX-130B)
- WILLIAMS 3/8" Drive Adaptor, SAE, 1 pcs, Chrome plated (BS-130)
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2" Drive Adapter Set, SAE, 8 pcs, Chrome (4518)
- Williams Sockets & Ratchets