Shop All Hand Ratchets
Williams
1/2" Drive Speeder Handle, Chrome plated
Mfr # S-15A
Zoro # G6533129
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 18-1/16"
- Finish Chrome plated
- SAE or Metric SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # S-15A
- Zoro # G6533129
- UPC # 662459220424
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 18-1/16" |
Details
Item | Speeder Handle |
Finish | Chrome plated |
SAE or Metric | SAE |
Number of Pieces | 1 |
Sub-Category | Williams |
For Use With | Fasteners |
Description
Speeder,1/2 In. D,18-1/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS File Handle, 106, for 4" to 8" Files (73992050)
- ROTHENBERGER Hole Saw, 7 in dia Saw (106177)
- HHIP 1" Precision Parallel Screwless Vise With Step Jaws (3900-0124)
- ARSENAL BY ERGODYNE Bag/Tote, Buddy Organizer, Small, Yellow, 2 Pockets (5876)
- WILLIAMS 1/4" Drive Hand Ratchet, Industrial Black (MB-52EHA)
- WILLIAMS Williams Scaffold Ratchet, 7/8" Socket and Pry Bar (JHWBS-63B)
- WILLIAMS Williams Ratchet Head, 3/4" D (33012)
- WILLIAMS 3/4" Drive 32 Geared Teeth Hand Ratchet, Chrome (H-51B)
- WILLIAMS 3/8" Drive Hand Ratchet, Industrial Black (BB-52A)
- WILLIAMS 1/2" Drive Hand Ratchet, Chrome plated (S-52LAB)
- GEARWRENCH 3 Piece 1/4", 3/8", 1/2" Drive 120XP Locking Flex Head Ratchet Set (81382)
- Williams Sockets & Ratchets