Shop All Socket Sets
Williams
1/2" Drive Socket Set
Mfr # WSS-814RC
Zoro # G6517850
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1 1/16",1 1/8",1 1/4"
- Number of Points 8
- Includes (7) 1/2" Drive Shallow Socket Of 1 1/2" Length: 3/8",7/16",1/2",9/16",5/8",11/16",3/4"; (1) 1/2" Drive Shallow Socket Of 1 5/8" Length: 13/16"; (1) 1/2" Drive Shallow Socket Of 1 3/4" Length: 7/8; (1) 1/2" Drive Shallow Socket Of 1 13/16" Length:15/16"; (2) 1/2" Drive Shallow Socket Of 1 15/16" Length: 1",1 1/16; (2) 1/2" Drive Shallow Socket Of 2" Length: 1 1/8",1 1/4"
- Drive Size 1/2"
- Socket Type Shallow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSS-814RC
- Zoro # G6517850
- UPC # 662459928900
- Country of Origin United States
- Category Socket Sets
Dimensions
Size | 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1 1/16",1 1/8",1 1/4" |
Drive Size | 1/2" |
Overall Length | Various |
Details
Number of Points | 8 |
Item | Standard Socket Set,1/2"D,8Pt,14pcs. SAE |
Includes | (7) 1/2" Drive Shallow Socket Of 1 1/2" Length: 3/8",7/16",1/2",9/16",5/8",11/16",3/4"; (1) 1/2" Drive Shallow Socket Of 1 5/8" Length: 13/16"; (1) 1/2" Drive Shallow Socket Of 1 3/4" Length: 7/8; (1) 1/2" Drive Shallow Socket Of 1 13/16" Length:15/16"; (2) 1/2" Drive Shallow Socket Of 1 15/16" Length: 1",1 1/16; (2) 1/2" Drive Shallow Socket Of 2" Length: 1 1/8",1 1/4" |
Socket Type | Shallow |
SAE or Metric | SAE |
Finish | High Polished Chrome |
Tether Ready | No |
Description
This Williams WSS-814RC 1/2" Drive Socket Set is a comprehensive range of standard socket sets. These SAE socket sets can be used across an extensive range of applications and product categories. This set comes in a high polished chrome finish, which makes it durable and resistant to corrosion. The drive size is 1/2". It has 8-point shallow sockets that provide access to hard to reach areas. When you need a standard socket set, look no further than this Williams WSS-814RC 1/2" Drive Socket Set for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combo Wrench Set, MET, 12 Point, 18 pcs. (958)
- MITUTOYO Scriber, Type (536-221)
- GERBER Folding Knife, 15-1/2 in Overall L (30-001533N)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12-1/2 In, Wood (AM2BRWG)
- WILLIAMS 3/8" Drive Socket Set (50673)
- WILLIAMS 1/4" Drive Socket Set (MSM-30HF)
- WILLIAMS Williams Socket and Tool Set, 1/2" D, 12Pt, 33pcs., System of Measurement: Inch (MSS-33FTB)
- WILLIAMS 1/4" Drive Socket Set (MSM-17HFTB)
- WILLIAMS Socket Set, 13 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWWS-2-13)
- WILLIAMS 1/2" Drive SAE, 23 pcs (50668)
- LISLE Low Profile Filter Socket Set, 5pcs (13300)
- Williams Socket Sets