Shop All Socket Sets
Williams
1/2" Drive Socket Set
Mfr # WSS-57TB
Zoro # G6517248
product price: $1,144.99
/ea
Free Shipping & Returns
$1,144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length Various
- Includes (1) 18" Speeder Handle; (1) 12" Sliding T-Handle; (1) 10-13/16" Flex Handle; (1) 15-1-2" Flex Handle; (1) 10-3/8" Enclosed Head Ratchet; (1) 15" Enclosed Head Ratchet; (1) Ratchet Spinner Disk; (1) Universal Joint; (1) 2" Extension; (1)5" Extension; (1)10" Extension; (9) 1/2" Drive Shallow 12-Point Sockets of 1-1/2" Length: 3/8", 7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8"; (1)1/2" Drive Shallow 12-Point Sockets of 1-17/32" Length: 15/16"; (1)1/2" Drive Shallow 12-Point Sockets of 1-9/16" Length: 1"; (1)1/2" Drive Shallow 12-Point Sockets of 1-11/16" Length: 1-1/16"; (2) 1/2" Drive Shallow 12-Point Sockets of 1-3/4" Length: 1-1/8",1-3/16"; (2)1/2" Drive Shallow 12-Point Sockets of 1-7/8" Length: 1-1/4", 1-5/16"; (1)1/2" Drive Shallow 12-Point Sockets of 2-1/16" Length: 1-3/8"; (2)1/2" Drive Shallow 12-Point Sockets of 2-1/4" Length: 1-7/16",1-1/2"; (11)1/2" Drive Deep 12-Point Sockets of 3-1/4" Length: 1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/16,1-1/8"; (4)1/2" Drive Hex 12-Point Sockets of 1-1/2" Length: 1/4",5/16",3/8",1/2"; (1)1/2" Drive Hex 12-Point Sockets of 1-9/16" Length: 9/16"; (1)1/2" Drive Hex 12-Point Sockets of 1-25/32" Length: 5/8"; (7)1/2" Drive Shallow 8-Point Sockets of 1-1/2" Length: 3/8", 7/16",1/2",9/16",5/8",11/16",3/4"; (1)1/2" Drive Shallow 8-Point Sockets of 1-5/8" Length: 13/16"; (1)1/2" Drive Shallow 8-Point Sockets of 1-3/4" Length: 7/8"; (1)1/2" Drive Shallow 8-Point Sockets of 1-13/16" Length: 15/16"
- Socket Type Deep, Shallow
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSS-57TB
- Zoro # G6517248
- UPC # 662459907967
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Overall Length | Various |
Size | 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/16,1-1/8",1-3/16",1-1/4",1-5/16,1-3/8",1-7/16",1-1/2" |
Details
Includes | (1) 18" Speeder Handle; (1) 12" Sliding T-Handle; (1) 10-13/16" Flex Handle; (1) 15-1-2" Flex Handle; (1) 10-3/8" Enclosed Head Ratchet; (1) 15" Enclosed Head Ratchet; (1) Ratchet Spinner Disk; (1) Universal Joint; (1) 2" Extension; (1)5" Extension; (1)10" Extension; (9) 1/2" Drive Shallow 12-Point Sockets of 1-1/2" Length: 3/8", 7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8"; (1)1/2" Drive Shallow 12-Point Sockets of 1-17/32" Length: 15/16"; (1)1/2" Drive Shallow 12-Point Sockets of 1-9/16" Length: 1"; (1)1/2" Drive Shallow 12-Point Sockets of 1-11/16" Length: 1-1/16"; (2) 1/2" Drive Shallow 12-Point Sockets of 1-3/4" Length: 1-1/8",1-3/16"; (2)1/2" Drive Shallow 12-Point Sockets of 1-7/8" Length: 1-1/4", 1-5/16"; (1)1/2" Drive Shallow 12-Point Sockets of 2-1/16" Length: 1-3/8"; (2)1/2" Drive Shallow 12-Point Sockets of 2-1/4" Length: 1-7/16",1-1/2"; (11)1/2" Drive Deep 12-Point Sockets of 3-1/4" Length: 1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/16,1-1/8"; (4)1/2" Drive Hex 12-Point Sockets of 1-1/2" Length: 1/4",5/16",3/8",1/2"; (1)1/2" Drive Hex 12-Point Sockets of 1-9/16" Length: 9/16"; (1)1/2" Drive Hex 12-Point Sockets of 1-25/32" Length: 5/8"; (7)1/2" Drive Shallow 8-Point Sockets of 1-1/2" Length: 3/8", 7/16",1/2",9/16",5/8",11/16",3/4"; (1)1/2" Drive Shallow 8-Point Sockets of 1-5/8" Length: 13/16"; (1)1/2" Drive Shallow 8-Point Sockets of 1-3/4" Length: 7/8"; (1)1/2" Drive Shallow 8-Point Sockets of 1-13/16" Length: 15/16" |
Socket Type | Deep, Shallow |
Finish | Chrome plated |
Material | Chrome Vanadium Steel |
SAE or Metric | SAE |
Number of Points | 8,12 |
Item | Socket and Tool Set,1/2" D,12Pt,57pcs. |
Description
Socket and Tool Set,1/2 In. D,12Pt,57pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Toolbox Kit, Hardened Plastic (61723)
- ELECTRIDUCT Coated Fiberglass Duct Rodder with Cage and Stand- 500ft (TL-BJT-CR06-500)
- HOUGEN 2-3/8 in. Carbide Sheet Metal Holcutter (14372)
- KANT-TWIST T-Clamp, Deep, 10 In, 7 Throat, 3500 lb, Zinc (K100TD)
- WILLIAMS Socket Set, 13 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWMS-2-13H)
- WILLIAMS 3/8" Drive Socket Set (MSB-29HFTB)
- WILLIAMS 1/2" Drive Deep Socket Set (WSSD-11RC)
- WILLIAMS 3/8" Drive Socket Set (JHW50666)
- WILLIAMS 1/2" Drive Socket Set (WSS-30F)
- WILLIAMS 3/8" Drive Deep Socket Set (WSBD-13HRC)
- STEEL GRIP Ratchet& Socket Set 40Pc (PSO40)
- Williams Sockets & Ratchets