Shop All Socket Sets
Williams
1/2" Drive Socket Set
Mfr # WSS-38F
Zoro # G7072600
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/16,1-1/8",1-3/16",1-1/4",1-5/16,1-3/8",1-7/16",1-1/2"
- Finish Chrome plated
- Includes (1) 18" Speeder Handle; (1) 15-1-2" Flex Handle; (1) 10-3/8" Enclosed Head Ratchet; (1) Ratchet Spinner Disk; (1) Universal Joint; (1) 2" Extension; (1) 5" Extension; (1) 10" Extension; (9) 1/2" Drive Shallow 12-Point Sockets of 1-1/2" Length: 3/8", 7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8"; (1) 1/2" Drive Shallow 12-Point Sockets of 1-17/32" Length: 15/16"; (1) 1/2" Drive Shallow 12-Point Sockets of 1-9/16" Length: 1"; (1) 1/2" Drive Shallow 12-Point Sockets of 1-11/16" Length: 1-1/16"; (2) 1/2" Drive Shallow 12-Point Sockets of 1-3/4" Length: 1-1/8"; (2) 1/2" Drive Shallow 12-Point Sockets of 1-7/8" Length: 1-1/4", 1-5/16"; (1) 1/2" Drive Shallow 12-Point Sockets of 2-1/16" Length: 1-1/4"; (1) 1/2" Drive Shallow 12-Point Sockets of 2-1/4" Length: 1-7/16",1-1/2"; (1) 1/2" Drive Deep 12-Point Sockets of 3-1/4" Length: 1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/16,1-1/8"; (11) 1/2" Drive Shallow 12-Point Sockets of 1-7/8" Length: 1-1/4"
- SAE or Metric SAE
- Overall Length Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # WSS-38F
- Zoro # G7072600
- UPC # 662459321435
- Country of Origin United States
- Category Socket Sets
Dimensions
Size | 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/16,1-1/8",1-3/16",1-1/4",1-5/16,1-3/8",1-7/16",1-1/2" |
Overall Length | Various |
Drive Size | 1/2" |
Details
Finish | Chrome plated |
Includes | (1) 18" Speeder Handle; (1) 15-1-2" Flex Handle; (1) 10-3/8" Enclosed Head Ratchet; (1) Ratchet Spinner Disk; (1) Universal Joint; (1) 2" Extension; (1) 5" Extension; (1) 10" Extension; (9) 1/2" Drive Shallow 12-Point Sockets of 1-1/2" Length: 3/8", 7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8"; (1) 1/2" Drive Shallow 12-Point Sockets of 1-17/32" Length: 15/16"; (1) 1/2" Drive Shallow 12-Point Sockets of 1-9/16" Length: 1"; (1) 1/2" Drive Shallow 12-Point Sockets of 1-11/16" Length: 1-1/16"; (2) 1/2" Drive Shallow 12-Point Sockets of 1-3/4" Length: 1-1/8"; (2) 1/2" Drive Shallow 12-Point Sockets of 1-7/8" Length: 1-1/4", 1-5/16"; (1) 1/2" Drive Shallow 12-Point Sockets of 2-1/16" Length: 1-1/4"; (1) 1/2" Drive Shallow 12-Point Sockets of 2-1/4" Length: 1-7/16",1-1/2"; (1) 1/2" Drive Deep 12-Point Sockets of 3-1/4" Length: 1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/16,1-1/8"; (11) 1/2" Drive Shallow 12-Point Sockets of 1-7/8" Length: 1-1/4" |
SAE or Metric | SAE |
Socket Type | Deep, Shallow |
Material | Chrome Vanadium Steel |
Number of Points | 12 |
Item | Socket and Tool Set,1/2" D,12Pt,38pcs. |
Description
Socket and Tool Set,1/2 In. D,12Pt,38pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT APRON 8 POCKET HEAVY DUTY WORK (I370X3)
- WILLIAMS Williams Super Combo Wrench Set, Black, 11 pcs., SAE (WS-1171BSC)
- KIPP Adjustable Handle, Size: 3 M10X30 Zinc, Black Satin, Comp: Steel (K0116.3101X30)
- WILLIAMS Williams Ratchet Box Wrench, 7mm x 8mm (RBM-0708)
- WILLIAMS 1/2" Drive Socket Set (32943)
- WILLIAMS 3/8" Drive SAE, Metric, 29 pcs (WSMB-29F)
- WILLIAMS 3/8" Drive Deep Socket Set (WSBD-13HRC)
- WILLIAMS 3/8" Drive Socket Set (50663)
- WILLIAMS 1/2" Drive Socket Set (WSS-814RC)
- WILLIAMS 3/8" Drive Socket Set, 13 pcs (WSB-13HRC)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rail, 15-Piece (10-24 mm) (SHD92108)
- Williams Socket Sets