Shop All Socket Sets
Williams
1/2" Drive Socket Set
Mfr # WSS-30F
Zoro # G6517275
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 12
- SAE or Metric SAE
- Socket Type Deep, Shallow
- Overall Length Various
- Includes (1) 15-1/2" Flex Handle; (1) 10-3/8" Enclosed Head Ratchet; (1) 5" Extension; (1) 10" Extension; (1) Universal Joint; (9) 1/2" Drive 12-Point Shallow Socketss of 1-1/2" Length: 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8"; (1) 1/2" Drive 12-Point Shallow Socketss of 1-17/32" Length: 15/16"; (1) 1/2" Drive 12-Point Shallow Socketss of 1-9/16" Length: 1"; (1) 1/2" Drive 12-Point Shallow Socketss of 1-11/16" Length: 1-11/16"; (1) 1/2" Drive 12-Point Shallow Socketss of 1-3/4" Length: 1-1/8"; (1) 1/2" Drive 12-Point Shallow Socketss of 1-1/4" Length: 1-7/8"; (11) 1/2" Drive 12-Point Deep Socketss of 3-1/4" Length: 1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/16,1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSS-30F
- Zoro # G6517275
- UPC # 662459321428
- Country of Origin United States
- Category Socket Sets
Dimensions
Overall Length | Various |
Size | 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/16,1-1/8",1-3/16",1-1/4" |
Drive Size | 1/2" |
Details
Item | Socket and Tool Set,1/2" D,12Pt,30pcs. |
Number of Points | 12 |
SAE or Metric | SAE |
Socket Type | Deep, Shallow |
Includes | (1) 15-1/2" Flex Handle; (1) 10-3/8" Enclosed Head Ratchet; (1) 5" Extension; (1) 10" Extension; (1) Universal Joint; (9) 1/2" Drive 12-Point Shallow Socketss of 1-1/2" Length: 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8"; (1) 1/2" Drive 12-Point Shallow Socketss of 1-17/32" Length: 15/16"; (1) 1/2" Drive 12-Point Shallow Socketss of 1-9/16" Length: 1"; (1) 1/2" Drive 12-Point Shallow Socketss of 1-11/16" Length: 1-11/16"; (1) 1/2" Drive 12-Point Shallow Socketss of 1-3/4" Length: 1-1/8"; (1) 1/2" Drive 12-Point Shallow Socketss of 1-1/4" Length: 1-7/8"; (11) 1/2" Drive 12-Point Deep Socketss of 3-1/4" Length: 1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/16,1-1/8" |
Material | Chrome Vanadium Steel |
Finish | Chrome plated |
Description
Socket and Tool Set,1/2 In. D,12Pt,30pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Radius End Mill Set, 6" L (283-888881)
- DEWALT Putty Knife, SS, Soft Grip Handle, 5 (DXTT-2-141)
- STARRETT AGD Indicator, Flat-End Stl Pnt, 3/8" dia. (PT06632-18)
- DEWALT 25/64" PILOT POINT(R) drill bit (DW1925)
- WILLIAMS 1/2" Drive SAE, 14 pcs (WSS-14HRC)
- WILLIAMS 1/2" Drive SAE, 23 pcs (50668)
- WILLIAMS 1/2" Drive Metric, 24 pcs (32941)
- WILLIAMS 3/8" Drive Socket Set (MSB-12RC)
- WILLIAMS 1/2" Drive Deep Socket Set (MSSD-12RC)
- WILLIAMS 1/4" Drive Socket Set (MSM-17HFTB)
- OEMTOOLS Oxygen Sensor Socket Set (27110)
- Williams Socket Sets