Shop All Socket Sets
Williams
1/2" Drive Socket Set
Mfr # WSS-22F
Zoro # G7142591
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Various
- Socket Type Shallow
- Finish Chrome plated
- Material Chrome Vanadium Steel
- Includes (1) 18" Speeder Handle; (1) 15-1-2" Flex Handle; (1) 10-3/8" Enclosed Head Ratchet; (1) Universal Joint; (1) 2" Extension; (1) 5" Extension; (1) 10" Extension; (9) 1/2" Drive Shallow 12-Point Sockets of 1-1/2" Length: 3/8", 7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8"; (1) 1/2" Drive Shallow 12-Point Sockets of 1-17/32" Length: 15/16"; (1) 1/2" Drive Shallow 12-Point Sockets of 1-9/16" Length: 1"; (1) 1/2" Drive Shallow 12-Point Sockets of 1-11/16" Length: 1-1/16"; (2) 1/2" Drive Shallow 12-Point Sockets of 1-3/4" Length: 1-1/8",1-3/16"; (1) 1/2" Drive Shallow 12-Point Sockets of 1-7/8" Length: 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # WSS-22F
- Zoro # G7142591
- UPC # 662459321411
- Country of Origin United States
- Category Socket Sets
Dimensions
Overall Length | Various |
Size | 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/16,1-1/8",1-3/16",1-1/4" |
Drive Size | 1/2" |
Details
Socket Type | Shallow |
Finish | Chrome plated |
Item | Socket and Tool Set,1/2" D,12Pt,22pcs. |
Material | Chrome Vanadium Steel |
Includes | (1) 18" Speeder Handle; (1) 15-1-2" Flex Handle; (1) 10-3/8" Enclosed Head Ratchet; (1) Universal Joint; (1) 2" Extension; (1) 5" Extension; (1) 10" Extension; (9) 1/2" Drive Shallow 12-Point Sockets of 1-1/2" Length: 3/8", 7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8"; (1) 1/2" Drive Shallow 12-Point Sockets of 1-17/32" Length: 15/16"; (1) 1/2" Drive Shallow 12-Point Sockets of 1-9/16" Length: 1"; (1) 1/2" Drive Shallow 12-Point Sockets of 1-11/16" Length: 1-1/16"; (2) 1/2" Drive Shallow 12-Point Sockets of 1-3/4" Length: 1-1/8",1-3/16"; (1) 1/2" Drive Shallow 12-Point Sockets of 1-7/8" Length: 1-1/4" |
SAE or Metric | SAE |
Number of Points | 12 |
Description
Socket and Tool Set,1/2 In. D,12Pt,22pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Inside Micrometer, 0.001 ", Steel (145-195)
- DIABLO Tooth Ultimate General Purpose Saw Blade (D1040UX)
- PROTO 1/4 in Drive Impact Socket 5/8 in Size, Deep Socket, black oxide (J6520H)
- VESSEL DRYWALLER Insert Bit PH2x25.4, PK25 (DWPH2254P25K)
- WILLIAMS 1/4" Drive SAE, 27 pcs (WSM-26HF)
- WILLIAMS Williams Socket and Tool Set, 1/2" D, 12Pt, 33pcs., System of Measurement: Inch (MSS-33FTB)
- WILLIAMS 1/4" Drive Socket Set (MSM-30HF)
- WILLIAMS 1/2" Drive Deep Socket Set (MSSD-12RC)
- WILLIAMS 1/2" Drive Socket Set (WSS-814RC)
- WILLIAMS 3/8" Drive Socket Set (MSB-12RC)
- TENG TOOLS M1412 - 12 piece 1/4" Drive 6 Point Regular Socket Set (M1412)
- Williams Socket Sets