Shop All Socket Sets
Williams
1/2" Drive Socket Set
Mfr # WSS-19FTB
Zoro # G7165140
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Polished Chrome
- SAE or Metric SAE
- Number of Points 12
- Size 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/16",1-1/8",1-3/16",1-1/4"
- Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSS-19FTB
- Zoro # G7165140
- UPC # 662459328175
- Country of Origin United States
- Category Socket Sets
Dimensions
Size | 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/16",1-1/8",1-3/16",1-1/4" |
Drive Size | 1/2" |
Overall Length | Various |
Details
Finish | High Polished Chrome |
SAE or Metric | SAE |
Item | Socket and Tool Set,1/2" D,12Pt,19pcs. |
Number of Points | 12 |
Includes | (1) 15-1/2" Flex Handle; (1) 10-3/8" Enclosed Head Ratchet; (1) 5" Extension; (1) Universal Joint; (9) 1/2" Drive Shallow Sockets of 1-1/2" Length: 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8"; (1) 1/2" Drive Shallow Socket of 1-17/32" Length: 15/16"; (1) 1/2" Drive Shallow Socket of 1-9/16" Length: 1": (1) 1/2" Drive Shallow Socket of 1-11/16" Length: 1-1/16"; (2) 1/2" Drive Shallow Sockets of 1-3/4" Length: 1-1/8",1-3/16"; (1) 1/2" Drive Shallow Socket of 1-7/8" Length: 1-1/4" |
Material | Chrome Vanadium Steel |
Socket Type | Shallow |
Description
Socket and Tool Set,1/2 In. D,12Pt,19pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2 in. (13 mm.) VSR Pistol Grip Drill (DWD210G)
- OLFA Utility Knife Utility, 4 in L (CTN-1)
- HOUGEN 1-3/4 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18256)
- TE-CO T-Bolt, Steel, 1/2-13x5 (46407)
- WILLIAMS 3/8" Drive Socket Set (50673)
- WILLIAMS 3/8" Drive Socket Set (MSB-39F)
- WILLIAMS Socket Set, 13 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWMS-2-13H)
- WILLIAMS 1/2" Drive Socket Set (50609)
- WILLIAMS 3/8" Drive Torx(R), 7 pcs (31910)
- WILLIAMS 3/8" Drive Socket Set (JHW50666)
- FELO 1/4" Drive SAE, Metric, 36 pcs (0715762053)
- Williams Socket Sets