Shop All Socket Sets
Williams
1/2" Drive Socket Set
Mfr # WSS-19F
Zoro # G7154981
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Shallow
- Finish High Polished Chrome
- Overall Length Various
- Material Chrome Vanadium Steel
- Includes (1) 15-1/2" Flex Handle; (1) 10-3/8" Enclosed Head Ratchet; (1) 5" Extension; (1) Universal Joint; (9) 1/2" Drive Shallow Sockets of 1-1/2" Length: 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8"; (1) 1/2" Drive Shallow Sockets of 1-17/32" Length: 15/16"; (1) 1/2" Drive Shallow Sockets of 1-9/16" Length: 1"; (1) 1/2" Drive Shallow Socket of 1-1/16" Length: 1-1/16"; (2) 1/2" Drive Shallow Sockets of 1-3/4" Length: 1-1/8", 1-3/16"(1) 1/2" Drive Shallow Socket of 1-7/8" Length: 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # WSS-19F
- Zoro # G7154981
- UPC # 662459321404
- Country of Origin United States
- Category Socket Sets
Dimensions
Overall Length | Various |
Size | 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/16",1-1/8",1-3/16",1-1/4" |
Drive Size | 1/2" |
Details
Socket Type | Shallow |
Finish | High Polished Chrome |
Item | Socket and Tool Set,1/2" D,12Pt,19pcs. |
Material | Chrome Vanadium Steel |
Includes | (1) 15-1/2" Flex Handle; (1) 10-3/8" Enclosed Head Ratchet; (1) 5" Extension; (1) Universal Joint; (9) 1/2" Drive Shallow Sockets of 1-1/2" Length: 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8"; (1) 1/2" Drive Shallow Sockets of 1-17/32" Length: 15/16"; (1) 1/2" Drive Shallow Sockets of 1-9/16" Length: 1"; (1) 1/2" Drive Shallow Socket of 1-1/16" Length: 1-1/16"; (2) 1/2" Drive Shallow Sockets of 1-3/4" Length: 1-1/8", 1-3/16"(1) 1/2" Drive Shallow Socket of 1-7/8" Length: 1-1/4" |
Number of Points | 12 |
SAE or Metric | SAE |
Description
Socket and Tool Set,1/2 In. D,12Pt,19pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 1 1/4-20X50, A=71, 5, B=22, Polyamide Black, Comp: Steel (K0646.15211A2X50)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A31X20)
- CRESCENT 3/8 in. drive S SAE 12 Point Socket Wrench Set 11 pc (CSWS11S)
- INSIZE Dial Indicator, AGD 2, 0.0001" Graduations (2326-2)
- WILLIAMS Socket Set, 13 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWWS-2-13)
- WILLIAMS 1/2" Drive Socket Set (WSS-814RC)
- WILLIAMS 3/8" Drive Socket Set (MSB-12RC)
- WILLIAMS 1/2" Drive SAE, 14 pcs (WSS-14HRC)
- WILLIAMS 3/8" Drive Socket Set (MSB-29HFTB)
- WILLIAMS 3/8" Drive Socket Set (50673)
- GEARWRENCH 24 Piece 3/8" Drive 6 & 12 Point Standard & Deep Metric Mechanics Tool Set (80559)
- Williams Socket Sets