Shop All Socket Sets
Williams
1/2" Drive Socket Set
Mfr # WSS-15RC
Zoro # G7169681
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Type Shallow
- SAE or Metric SAE
- Size 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/16",1-1/8",1-3/16",1-1/4"
- Includes (9) 1/2" Drive Shallow Sockets of 1-1/2" Length: 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8"; (1) 1/2" Drive Shallow Sockets of 1-17/32" Length: 15/16"; (1) 1/2" Drive Shallow Socket of 1-9/16" Length: 1"; (1) 1/2" Drive Shallow Socket of 1-11/16" Length: 1-1/16"; (2) 1/2" Drive Shallow Sockets of 1-3/4" Length: 1-1/8",1-3/16"; (1) 1/2" Drive Shallow Socket of 1-7/8" Length: 1-1/4"
- Overall Length Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # WSS-15RC
- Zoro # G7169681
- UPC # 662459321336
- Country of Origin United States
- Category Socket Sets
Dimensions
Size | 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/16",1-1/8",1-3/16",1-1/4" |
Overall Length | Various |
Drive Size | 1/2" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Item | Socket Set,1/2" D,Std 12Pt,15pcs. SAE |
Includes | (9) 1/2" Drive Shallow Sockets of 1-1/2" Length: 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8"; (1) 1/2" Drive Shallow Sockets of 1-17/32" Length: 15/16"; (1) 1/2" Drive Shallow Socket of 1-9/16" Length: 1"; (1) 1/2" Drive Shallow Socket of 1-11/16" Length: 1-1/16"; (2) 1/2" Drive Shallow Sockets of 1-3/4" Length: 1-1/8",1-3/16"; (1) 1/2" Drive Shallow Socket of 1-7/8" Length: 1-1/4" |
Finish | High Polished Chrome |
Number of Points | 12 |
Tether Ready | No |
Product Type | Socket Set,1/2" D,Std 12Pt,15pcs. SAE |
Description
Socket Set,1/2 In. D,Std 12Pt,15pcs. SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Cobalt (1433-0.125)
- AIR LOCKER Air Punch Nailer/Nail Remover/Nail Puller. 1/4" NPT Thread Air Inlet, 80-120 PSI (AP900)
- CHANNELLOCK Adj. Wrench, 8", 1-3/16" Cap., Black (808NW)
- BOSCH 7In Turbo Rim Diamond Blade DKO (DB742SD)
- WILLIAMS 1/2" Drive Deep Socket Set (MSSD-12RC)
- WILLIAMS 1/2" Drive Metric, 24 pcs (32941)
- WILLIAMS 3/8" Drive Socket Set (MSB-29HFTB)
- WILLIAMS 3/8" Drive Socket Set (MSB-12RC)
- WILLIAMS 3/8" Drive Metric, 14 pcs (31936)
- WILLIAMS 3/8" Drive SAE, Metric, 29 pcs (WSMB-29F)
- SUNEX ® Tools 14-Piece 3/8 in. Drive Metric Long Ball Hex and Hex Bit Socket Set (9921)
- Williams Socket Sets