Shop All Socket Sets
Williams
1/2" Drive Socket Set
Mfr # WSS-15FTB
Zoro # G7151831
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 15-1/2" Flex Handle; (1) 10-3/8" Enclosed Head Ratchet; (1) 5" Extension; (1) 10" Extension; (1) Universal Joint; (8) 1/2" Drive 12-Point Shallow Sockets of 1-1/2" Length: 7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8"; (1) 1/2" Drive 12-Point Shallow Sockets of 1-17/32" Length: 15/16"; (1) 1/2" Drive 12-Point Shallow Sockets of 1-9/16" Length: 1"
- Material Chrome Vanadium Steel
- Size 7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1"
- Overall Length Various
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # WSS-15FTB
- Zoro # G7151831
- UPC # 662459328151
- Country of Origin United States
- Category Socket Sets
Dimensions
Size | 7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1" |
Overall Length | Various |
Drive Size | 1/2" |
Details
Item | Socket and Tool Set,1/2" D,12Pt,15pcs. |
Includes | (1) 15-1/2" Flex Handle; (1) 10-3/8" Enclosed Head Ratchet; (1) 5" Extension; (1) 10" Extension; (1) Universal Joint; (8) 1/2" Drive 12-Point Shallow Sockets of 1-1/2" Length: 7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8"; (1) 1/2" Drive 12-Point Shallow Sockets of 1-17/32" Length: 15/16"; (1) 1/2" Drive 12-Point Shallow Sockets of 1-9/16" Length: 1" |
Material | Chrome Vanadium Steel |
SAE or Metric | SAE |
Socket Type | Shallow |
Finish | Chrome plated |
Number of Points | 12 |
Description
Socket and Tool Set,1/2 In. D,12Pt,15pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ST LOUIS PNEUMATIC Mini Angle Head Die Grinder, 12000 rpm (SLP-83160)
- WESTWARD Moil Point Chisel, 0.875 In., 14 In. (4MHC6)
- IRWIN Stl Screw Plug Tap, 10-32NF (HAN1131)
- IRWIN Snap Ring Pliers, 6-1/2", Convertible (2078900)
- WILLIAMS 3/8" Drive Deep Socket Set, 13 pcs (WSBD-13RC)
- WILLIAMS 1/2" Drive Deep Socket Set (WSSD-11RC)
- WILLIAMS 3/8" Drive Socket Set (50663)
- WILLIAMS 3/8" Drive Deep Socket Set (MSBD-19HRC)
- WILLIAMS 3/8" Drive Socket Set, 13 pcs (WSB-13HRC)
- WILLIAMS 3/8" Drive Ball Hex Socket Set (WSBB-7RC)
- MILWAUKEE TOOL 3/8 in Drive Deep Well Socket Set SAE 10 Pieces 5/16 in to 7/8 in , Chrome (48-22-9405)
- Williams Socket Sets