Shop All Socket Sets
Williams
1/2" Drive Socket Set
Mfr # WSS-15F
Zoro # G7122565
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Finish Chrome plated
- Socket Type Shallow
- Material Chrome Vanadium Steel
- Includes (1) 15-1/2" Flex Handle; (1) 10-3/8" Enclosed Head Ratchet; (1) 5" Extension; (1) 10" Extension; (1) Universal Joint; (8) 1/2" Drive 12-Point Shallow Sockets of 1-1/2" Length: 7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8"; (1) 1/2" Drive 12-Point Shallow Sockets of 1-17/32" Length: 15/16"; (1) 1/2" Drive 12-Point Shallow Sockets of 1-9/16" Length: 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSS-15F
- Zoro # G7122565
- UPC # 662459321381
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Size | 7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1" |
Overall Length | Various |
Details
Finish | Chrome plated |
Socket Type | Shallow |
Item | Socket and Tool Set,1/2" D,12Pt,15pcs. |
Material | Chrome Vanadium Steel |
Includes | (1) 15-1/2" Flex Handle; (1) 10-3/8" Enclosed Head Ratchet; (1) 5" Extension; (1) 10" Extension; (1) Universal Joint; (8) 1/2" Drive 12-Point Shallow Sockets of 1-1/2" Length: 7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8"; (1) 1/2" Drive 12-Point Shallow Sockets of 1-17/32" Length: 15/16"; (1) 1/2" Drive 12-Point Shallow Sockets of 1-9/16" Length: 1" |
SAE or Metric | SAE |
Number of Points | 12 |
Description
Socket and Tool Set,1/2 In. D,12Pt,15pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD HANGER STRGE TOOL4""D CD2 (13112)
- SIMONDS Needle File Set, 6-1/4in.L, Swiss, Natural (83551000)
- HHIP CXA-2 Turning, Facing & Boring Holder 1/2-3/4" 250-302 (3900-5232) (3900-5232)
- TEKTON 3/8 Inch Drive x 8 mm Deep 6-Point Impact Socket (SID13108)
- WILLIAMS Williams Socket and Tool Set, 1/2" D, 12Pt, 33pcs., System of Measurement: Inch (MSS-33FTB)
- WILLIAMS Socket Set, 12 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWMSB-12RC)
- WILLIAMS 3/8" Drive Socket Set (50673)
- WILLIAMS 3/8" Drive Socket Set (MSB-39F)
- WILLIAMS 1/4" Drive Socket Set (30925)
- WILLIAMS 3/8" Drive Socket Set (MSB-29HFTB)
- TEKTON 1/2 Inch Drive Deep 6-Point Socket Set with Rails, 23-Piece (10-32 mm) (SHD92006)
- Williams Socket Sets